19-1/2 in. Plastic and Aluminum Vent Pipe Extension for V53DeN, RL75eN and RL75eP Tankless Water Heaters

You last purchased this on
 
Rinnai

19-1/2 in. Plastic and Aluminum Vent Pipe Extension for V53DeN, RL75eN and RL75eP Tankless Water Heaters

  • Fast #
  • Part #R224052
  • Item #1622812
  • Manufacturer Part #224052
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

19-1/2 in. Plastic and Aluminum Vent Pipe Extension for V53DeN, RL75eN and RL75eP Tankless Water Heaters

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Material of inner/exhaust - aluminum
  • Nice professional look to installation
  • Compatible with Rinnai non-condensing tankless water heaters (HE or HE+ series)
  • Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
  • Requires only one roof or wall penetration
  • Requires Certification

Documents


Specifications

Application:
Gas
Fits Model:
Luxury Series, Value Series, V53DeN, V53DeP, V65iN, V65iP, RL75iN, RL75iP, RL75eN, RL75eP
Length:
19-1/2 in
Material:
Aluminum, Plastic
Maximum Temperature:
400
Product Type:
Vent Pipe Extension
Vent Type:
Concentric
Weight:
5 lb
Width:
5-3/10 in