0 items

Rinnai Demand Duo™ 199000 Hybrid Water Heating System

RCHS19980HEI

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Efficient tank recovery methods deliver consistent hot water even during re-heat cycles
  • Featuring 80-gallon storage tank paired with a RL94 tankless unit
  • Ideal for emergency replacement of standard efficiency tanks
  • Performs better than standard efficiency cost tanks by combining the best of tank and tankless technologies
  • Residential warranty: Limited 12-year on heat exchanger, 6 years on storage tank, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 6 years on storage tank, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Route venting through existing B vent or terminate vent vertically or horizontally
  • Sustainable design allows for servicing the tankless unit versus replacing the whole tank, greatly reducing lifecycle costs
  • Wi-Fi ready

SPECIFICATIONS

AMP
5.5
ANSI Specifications
ANSI 372
BTU
199000
CARB OTC LEED Compliant
No
Capacity
80 gal
Collection
Demand Duo™
Depth
34-1/20 in
Diameter
27-3/4 in
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
64-71/100 in
IAPMO Listed
No
Ignition System
Direct Spark Ignition
Maximum Pressure
150 psi
Maximum Temperature
185
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
98 to 185 Deg F
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Watts
278
Width
27-37/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday