0 items

Rinnai Tankless Rack System™ 2-Unit Corner Wall Mount Rack Interior Tankless Water Heater

RTRC02I

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Commercial Energy Star® certified
  • Direct replacement for domestic boilers
  • Pre-assembled with multiple Rinnai tankless water heaters
  • Thermal efficiency: 96%

SPECIFICATIONS

AMP
8
BTU
398000
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Tankless Rack System™
Depth
48 in
Energy Star Compliant
Yes
Flow Rate
19.6 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
31-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
398
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Temperature Range
98 to 185 Deg F
UL Listed
No
Volts
120V
Water Heater Type
Tankless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday