Rinnai 21 in. Condensing Horizontal Termination Kit
R223177PP
Length
21 inSHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Application
- Gas
- Brand Model Compatibility
- Rinnai Ultra Series Units
- Length
- 21 in
- Material
- Plastic
- Maximum Temperature
- 400
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday