3 in. PVC Low Profile Vent Termination Kit
3 in. PVC Low Profile Vent Termination Kit
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- I-Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/4 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Venting Component
- Vent Type:
- Direct Vent
- Weight:
- 2.1 lb
- Width:
- 8-3/4 in