0 items

Rinnai Tankless Rack System™ 3-Unit Outdoor Free Standing Rack Back-to-Back On 6-Unit Frame Tankless Water Heater

RTRS36E

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Commercial Energy Star® certified
  • Direct replacement for domestic boilers
  • Pre-assembled with multiple Rinnai tankless water heaters
  • Thermal efficiency: 96%

SPECIFICATIONS

AMP
12
BTU
597000
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Tankless Rack System™
Depth
75 in
Energy Star Compliant
Yes
Flow Rate
29.4 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
62 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
597
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Temperature Range
98 to 185 Deg F
UL Listed
No
Volts
120V
Water Heater Type
Tankless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday