Rinnai 40 gal Natural Gas Hybrid Water Heater

RRH180N

Manufacturer Part #: RH180N

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
BTU
91300
Capacity
40 gal
Depth
29 in
End Connections
MNPT
First Hour Rating
180
Fuel Type
Natural Gas
Height
53-1/2 in
Ignition System
Electronic Ignition
Indoor Outdoor
Indoor
Power Source
Gas
Temperature Range
110 to 140 Deg F
Vent Type
B-Vent
WIFI Enabled
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Hybrid, Tankless
Width
22 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday