40 in. Vent Pipe Extension Kit for EX38C Direct Vent Wall Furnace
40 in. Vent Pipe Extension Kit for EX38C Direct Vent Wall Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- EX38C, EX38CW
- Condensing:
- No
- Depth:
- 32 in
- Energy Star Compliant:
- No
- Height:
- 9 in
- Length:
- 40 in
- Stages:
- Modulating
- UL Listed:
- No
- Weight:
- 3.35 lb
- Width:
- 18 in