Rinnai

41 in. 6-Unit Natural Gas External Free Standing Rack System

Part #RTRS06EN  |  Manufacturer Part #TRS06EN

Length:

41 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Free standings tankless water heater mounting rack
  • Connect 6 units on a single vent system
  • Back-to-back mounting
  • For use with outside/external rated tankless water heater
  • Use with natural gas tankless water heaters

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

Depth: 28-1/2 in

Diameter: 1-1/2 in

GSA Approved: No

Height: 55-14/25 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 41 in

Material: Aluminum

Type: RTRS06EN

Width: 62 in