5 in. Commercial Temperature Control

This product has been replaced by

Rinnai Controller
Rinnai Commercial Temperature Controller, White
Manufacturer Part #MCC-601-W
You last purchased this on
 
Rinnai

5 in. Commercial Temperature Control

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rinnai Controller
Rinnai Commercial Temperature Controller, White
Manufacturer Part #MCC-601-W
Rinnai

5 in. Commercial Temperature Control

  • Fast #
  • Part #RMCC912W
  • Item #4336197
  • Manufacturer Part #MCC-91-2W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Displays water temperature and status
  • Diagnostics
  • Allows for precise control of hot water
  • Parts Warranty: 5 Years
  • Type: Commercial
  • Requires Certification

Specifications

Brand Model Compatibility:
LS Series Tankless Water Heaters
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6 in
Height:
6-1/2 in
Length:
5 in
Material:
Plastic
Product Type:
Controller
Weight:
0.4 lb
Width:
2 in