Rinnai 5.3 GPM Resistant Exterior Tankless Water Heater

RV53E

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Energy Factor: .82
  • Fuel Type: Propane
  • Integrated error code indicator
  • Optional Accessories: Recess Box: RMC912
  • Pre-set at 120° F, adjustable 98°-140° F
  • Type: Outdoor
  • Value Series
  • Warranty: 10 year heat exchanger, 5 year parts

SPECIFICATIONS

AMP
2.8
BTU
120000
Condensing
No
Depth
7 in
Energy Star Compliant
Yes
Flow Rate
5.3 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
21 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Power Source
Gas
UL Listed
Yes
Vent Type
Direct Vent
Water Heater Type
Tankless
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday