Rinnai

6 in. C-Vent 90 Degree Elbow

Part #R790087  |  Manufacturer Part #790087

Type:

Elbow
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 6-3/10 in

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Height: 10 in

Type: Elbow

Weight: 1.12

Width: 9-3/5 in