0 items

Rinnai 7.5 gal Interior Tankless Water Heater

RR75LSI

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Digital temperature control
  • Five year parts
  • Twelve year heat exchanger warranty
  • Up to 82% thermal efficiency

SPECIFICATIONS

AMP
2.8
BTU
180000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Depth
10 in
Energy Star Compliant
Yes
Flow Rate
7.5 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
26 in
IAPMO Listed
Yes
Maximum Pressure
150 psi
Maximum Temperature
160
NSF Certified
Yes
Power Source
Gas
UL Listed
Yes
Volts
120V
Watts
65
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday