0 items

Rinnai 7.5 gpm 1,80,000 BTU External Tankless Water Heater

RV75E

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Energy Factor: .82
  • Fuel Type: Propane
  • Optional Accessories: Recess Box: RMC912
  • Pre-set at 120° F, adjustable 98°-140° F
  • Remote controller
  • Type: Outdoor
  • Value Series
  • Warranty: 10 year heat exchanger, 5 year parts

SPECIFICATIONS

BTU
180000
Depth
9 in
End Connection 1
MNPT
Energy Star Compliant
Yes
Flow Rate
7.5 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
23 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
NSF Specifications
NSF 61
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Type
Exterior Tankless
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday