8-13/16 in. Rubber Wall Plate Black
8-13/16 in. Rubber Wall Plate Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with all indoor Rinnai water heater models, except the 98 series which utilizes separate intake and exhaust venting
- Professional installation recommended
- Rinnai's unique Ubbink concentric venting system provides maximum performance, safety, and ease of installation
- Parts Warranty: 5 Years
Specifications
- Brand Model Compatibility:
- SE, SE+, HE, HE+, and Condensing Boilers
- Diameter:
- 8-13/16 in
- Length:
- 10-2/5 in
- Material:
- Plastic
- Vent Type:
- Concentric
- Watts:
- 4.5 kW
- Width:
- 10 in