8 in. Wall Vent Term Kit

You last purchased this on
 
Rinnai

8 in. Wall Vent Term Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

8 in. Wall Vent Term Kit

  • Fast #
  • Part #R790004
  • Item #5132619
  • Manufacturer Part #790004
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Diameter:
8 in
IAPMO Listed -:
No
Length:
8 in
Product Type:
Termination Kit