Rinnai 8 x 4 Unit Back-To-Back Exhaust HD Cvent

RCV8BB4

Diameter

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Back-to-back configuration
  • Capable of horizontal or vertical terminations
  • Connect 4 units on a single vent system
  • Schedule 40 PVC certified for intake vent runs
  • The Common Venting System (CVent) provides for longer vent lengths and fewer wall or roof penetrations than conventional single-unit venting
  • Up to 100’ vent length for 7 or fewer units (41 feet for 8 units)

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
CSA Certified
CSA 4.3
Diameter
8 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday