0 items

Rinnai C Series 81% AFUE Seven-Stage Direct Vent Natural Gas and AC Furnace

REXCWN

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capable of heating your whole home or complementing your existing heating system
  • Control panel locking feature prevents unintended operation – especially by children
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Input range 3,000 - 8,000 BTU/hr
  • Modulating technology produces the specific level of heat needed to save energy
  • Programmable thermostat in celsius or fahrenheit that consistently detects temperature changes of less than 1°

SPECIFICATIONS

AMP
3
BTU
21500
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
C Series
Condensing
No
Configuration
Direct Vent
Depth
10-1/10 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
Natural Gas
Height
22-9/10 in
Ignition System
Electric Spark
MBH
21.5
Max CFM
162.7
Power Source
AC, Gas
Stages
Seven
Temperature Range
60 to 80 Deg F
Tonnage
2 Tons
UL Listed
No
Volts
120V
Width
29-9/10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday