0 items

Rinnai 9.4 gal. Internal Tankless Water Heater

RRL94I

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Circ-Logic provides optimal operation of an external recirculation pump utilizing a dedicated recirculation line
  • Easy maintenance is achieved with included isolation valves
  • Luxury series
  • Non-condensing technology
  • Type: indoor
  • Warranty: 12 year heat exchanger, 5 year parts, 5 year labor

SPECIFICATIONS

BTU
190000
Depth
10 in
Energy Star Compliant
Yes
Flow Rate
9.4 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
23 in
Ignition System
Electronic Ignition
Power Source
Gas
Water Heater Type
Interior Tankless
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday