0 items

Rinnai Ultra 9 gpm 180000 BTU Exterior Tankless Water Heater

RRU90E

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Frost and boiling protection
  • Includes remote controller
  • Space saving design

SPECIFICATIONS

AMP
10
ANSI Specifications
ANSI Z21.10.3
BTU
180000
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Ultra
Color Finish
Silver
Depth
10 in
End Connection 1
MNPT
Energy Star Compliant
Yes
Flow Rate
9 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
26 in
IAPMO Listed
No
Ignition System
Electric Ignition
Lead Law Compliant
Yes
MBH
180
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
98 to 185 Deg F
UL Listed
No
Volts
120V
Water Heater Type
Tankless
Watts
168
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday