Rinnai 9.8 GPM Interior Flow Tankless Water Heater

RRU98I

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Condensing technology
  • Digital temperature control
  • Fuel Type: Propane
  • Includes valve kit
  • Optional Accessories: Raised Horizontal Termination Kit: R224047PP
  • Pre-set at 120° F, adjustable 98°-140° F
  • Required Accessories: Termination Kits: R223176PP, R223177PP, R184162PP
  • Type: Indoor
  • Ultra Series
  • Warranty: 12 year heat exchanger, 5 year parts, 5 year labor

SPECIFICATIONS

BTU
199000
Depth
10 in
Energy Star Compliant
Yes
Flow Rate
9.8 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
26 in
Power Source
Gas
Water Heater Type
Tankless
Width
18-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday