Bath Fill Digital Controller in Silver
Bath Fill Digital Controller in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moisture-resistant plastic case
- Water smart fill function
- Features a clock, intercom, bath fill mode and volume control
- Parts Warranty: 5 Years
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Origin:
- Global
- Product Type:
- Controller
- Weight:
- 1 lb
- Width:
- 8 in