Control-R Wi-Fi Module with Push Button and Temperature Sensor for SE+ Series Demand Recirculations
Control-R Wi-Fi Module with Push Button and Temperature Sensor for SE+ Series Demand Recirculations
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- SE+ Series Tankless Water Heater
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Controller
- Weight:
- 1.03 lb
- Width:
- 5 in