CT™ Direct Vent 3 Tons Modulating-Stage AC and Gas 38400 BTU Furnace

Part #REX38CTN  |  Item #7334930  |  Manufacturer Part #EX38CTN

$ 2,160.00 EACH
(Pricing is for 38400)

BTU

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Input range 3,000 - 8,000 BTU/hr
  • Capable of heating your whole home or complementing your existing heating system
  • Modulating technology produces the specific level of heat needed to save energy
  • Programmable thermostat in Celsius or Fahrenheit that consistently detects temperature changes of less than 1°
  • Control panel locking feature prevents unintended operation – especially by children
  • AHRI Reference Number: 10061800
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • Heat Exchanger Warranty: 10 Years

Specifications

AFUE: 81.00

AMP: 5

Application: Residential

BTU: 38400

BTU Heat Rating: 38400 Btu/h

Blower Type: Variable Speed

CEC Compliant: For Sale in CA

CFM: 360.6

CSA Certified: Yes

Collection: CT™

Color Finish: Beige

Color Finish Category: Neutrals

Communicating: Non-Communicating

Condensing: No

Configuration: Direct Vent

Decibel Rating dB : 46 dB

Depth: 12-3/5 in

Energy Star Compliant: Yes

Fan Speeds: Variable

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 26-2/5 in

Ignition System: Electric Spark

Indoor Outdoor: Indoor

Input MBH : 38.4 MBH

Installation Type: Indoor

MBH: 38.4

Max CFM: 263

Origin: Global

Phase: Single Phase

Power Source: [AC, Gas]

Product Type: Gas Wall Furnace

Stages: Modulating

Supply Pipe Connection: 1/2 in

Temperature Range: 60 to 80 Deg F

Tonnage: 3 Tons

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

WIFI Enabled: No

Water Heater Type: Tankless

Watts: 117

Weight: 88

Width: 36-63/100 in