119 gal. 398 MBH Natural Gas Hybrid Water Heating System
Demand Duo™ 119 gal. 398 MBH Natural Gas Hybrid Water Heating System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 5.5
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 398000
- CSA Certified:
- CSA 4.3
- Capacity:
- 119 gal
- Collection:
- Demand Duo™
- Depth:
- 44-7/25 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 67-31/100 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Indoor
- MBH:
- 398
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 98 to 185 Deg F
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connections:
- Bottom
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 265 W
- Weight:
- 530 lb
- Width:
- 38-81/100 in