Rinnai

Demand Duo™ 119 gal Natural Gas Hybrid Water Heater

Part #RCHS199100IN  |  Manufacturer Part #CHS199100IN

Capacity:

119 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for emergency replacement
  • Provides hot water performance for high demands
  • Consistent hot water even during high spike draws
  • Six year warranty on heat exchanger/tank

Green

Documents

Specifications

Application: Commercial

BTU: 199000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 119 gal

Collection: Demand Duo™

Condensing: Yes

Depth: 39-1/10 in

Energy Star Compliant: Yes

Fuel Type: Natural Gas

GSA Approved: No

Green: [Yes, Energy Star]

Height: 67-3/10 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Vertical Mount

MBH: 199

Maximum Temperature: 185

NSF Certified: No

Power Source: Gas

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: [Hybrid, Tankless]

Width: 28-1/5 in