199 MBH Indoor Condensing Propane Tankless Water Heater
Demand Duo™ 199 MBH Indoor Condensing Propane Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides hot water performance for high demands
- Consistent hot water even during high spike draws
- Perfect for emergency replacement
- Six year warranty on heat exchanger/tank
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- Demand Duo™
- Condensing:
- Yes
- Depth:
- 39-1/10 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 67-3/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 199
- Material:
- Plastic
- Material Type:
- CPVC, PVC, Polypropylene
- NSF Certified:
- No
- Power Source:
- Gas
- Temperature Range:
- 98 to 185 Deg F (37 to 85 Deg C)
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Hybrid, Tankless
- Weight:
- 428 lb
- Width:
- 28-1/5 in