119 gal. Hybrid 199 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Rinnai

Demand Duo™ 119 gal. Hybrid 199 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

Demand Duo™ 119 gal. Hybrid 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RCHS199100RIN
  • Item #9196155
  • Manufacturer Part #CHS199100RIN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Optimized performance delivers abundant hot water even during peak hours
  • Vent into 6 in. B Vent exhaust connector
  • Hybrid Design uses 119 gallon tank and 199,000 BTU tankless unit to provide First Hour Delivery up to 276 gallons @ 100°F
  • Gas swivel flex Line rotates 360° allowing 36 in-long, 180° radius to connect to gas supply line
  • Lighter weight for easier handling
  • Duo smart™ digital controller for temperature precision and recirculation control – no aqua stat required
  • Reduce cost of ownership with low cost component repair vs replace entire traditional system
  • Tank-tankless design produces no thermal stress on tank, for longer life and reduced risk of downtime or leaks
  • Longer warranty – up to 2X longer than traditional tanks
  • Quick simple installation includes factory installed gas dirt leg and electrical access
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199000
CSA Certified:
CSA 4.3
Capacity:
119 gal
Collection:
Demand Duo™
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
71-3/10 in
MBH:
199
Power Source:
Gas
Pressure - High:
150
Supply Pipe Connection Size:
1-1/2 in
Temperature Range:
120 to 180 Deg F
Vent Type:
B-Vent
Volts:
120V
WIFI Enabled:
Yes
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Hybrid
Weight:
455 lb