119 gal Tall 265W 199 MBH Commercial Propane Water Heater

This product has been replaced by

119 gal. Hybrid 199 MBH Commercial Propane Water Heater
Rinnai 119 gal. Hybrid 199 MBH Commercial Propane Water Heater
Manufacturer Part #CHS199100HIP
You last purchased this on
 
Rinnai

Demand Duo™ 119 gal Tall 265W 199 MBH Commercial Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

119 gal. Hybrid 199 MBH Commercial Propane Water Heater
Rinnai 119 gal. Hybrid 199 MBH Commercial Propane Water Heater
Manufacturer Part #CHS199100HIP
Rinnai

Demand Duo™ 119 gal Tall 265W 199 MBH Commercial Propane Water Heater

  • Fast #
  • Part #RCHS199100CUIP
  • Item #7578106
  • Manufacturer Part #CHS199100CUiP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • A direct replacement hybrid tankless option with connections similar to most high efficiency tanks
  • Durable, energy-efficient 119-gallon storage tank provides hot water redundancy
  • The CHS199100 is a high-efficiency hybrid tankless solution that offers more water-heating capacity than a traditional tank
  • System weight up to 250 lb lighter than a traditional tank
  • Performs better by combining tank and tankless technology for uninterrupted availability of hot water
  • Multiple Venting Options (PVC/CPVC, Room Air, Concentric, Common Vent)
  • 97% Thermal efficient CU199 - Ultra Low NOX compliant and ENERGY STAR certified
  • First hour delivery of 315 gallons at 100°?T
  • Easy cost effective maintenance with readily available parts
  • Requires Certification

Specifications

AFUE:
97.00 %
AMP:
5.5
ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199000
BTU Heat Rating:
199000 Btu/h
CSA Certified:
CSA 4.3
Capacity:
119 gal
Collection:
Demand Duo™
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
Condensing:
Yes
Depth:
40-1/5 in
Drain Valve Material:
Brass
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT x MNPT
Energy Star Compliant:
Yes
First Hour Rating:
315
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
67-3/10 in
Ignition System:
Electronic Ignition
Indoor Outdoor:
Indoor
Input (MBH):
199 MBH
Installation Type:
Indoor
Lining of Tank:
Glass
MBH:
199
Material:
Magnesium
NSF Certified:
No
Origin:
Global
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1-1/2 in
Temperature Range:
98 to 185 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.93
Vent Type:
Direct Vent
Volts:
120V
WIFI Enabled:
Yes
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
265 W
Weight:
428 lb
Width:
28-1/5 in
Wireless Communication - FEI:
Wi-Fi