80 gal Propane Hybrid Water Heater
This product has been replaced by
Manufacturer Part #CHS19980RIP
Demand Duo™ 80 gal Propane Hybrid Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for emergency replacement of standard efficiency tanks
- Route venting through existing B vent or terminate vent vertically or horizontally
- Featuring 80-gallon storage tank paired with a RL94 tankless unit
- Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
- Efficient tank recovery methods deliver consistent hot water even during re-heat cycles
- Wi-Fi ready
- Sustainable design allows for servicing the tankless unit versus replacing the whole tank, greatly reducing lifecycle costs
- Performs better than standard efficiency cost tanks by combining the best of tank and tankless technologies
Specifications
- AMP:
- 5.5
- ANSI:
- ANSI 372
- Application:
- Commercial, Residential
- BTU:
- 199000
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Collection:
- Demand Duo™
- Diameter:
- 24-1/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 259
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 64-71/100 in
- Ignition System:
- Electronic Ignition
- MBH:
- 199
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 185 Deg F (37 to 85 Deg C)
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.81
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid
- Watts:
- 300 W
- Weight:
- 290 lb