80 gal. Hybrid 199 MBH Commercial Natural Gas Water Heater
Demand Duo™ 80 gal. Hybrid 199 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimized performance delivers abundant hot water even during peak hours
- Vent into 6 in. B Vent exhaust connector
- Hybrid Design uses 119 gallon tank and 199,000 BTU tankless unit to provide First Hour Delivery up to 276 gallons @ 100°F
- Gas swivel flex Line rotates 360° allowing 36 in-long, 180° radius to connect to gas supply line
- Lighter weight for easier handling
- Duo smart™ digital controller for temperature precision and recirculation control – no aqua stat required
- Reduce cost of ownership with low cost component repair vs replace entire traditional system
- Tank-tankless design produces no thermal stress on tank, for longer life and reduced risk of downtime or leaks
- Longer warranty – up to 2X longer than traditional tanks
- Quick simple installation includes factory installed gas dirt leg and electrical access
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199000
- CSA Certified:
- CSA 4.3
- Capacity:
- 80 gal
- Collection:
- Demand Duo™
- Diameter:
- 24-1/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- MBH:
- 199
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 120 to 180 Deg F
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid
- Weight:
- 320 lb