E-Series Residential Gas Boiler 110 MBH Propane

Part #RE110SRP  |  Item #7182672  |  Manufacturer Part #E110SRP

Input MBH :

110 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides home heating only
  • Awarded the ENERGY STAR® most efficient mark in 2016 – up 95.5% AFUE
  • Modulating pump varies the flow of water (GPM) to maximize efficiency
  • Flexible venting options
  • Approved for room and closet installations
  • Includes outdoor reset sensor
  • Residential warranty: 12-year on heat exchanger, 2-year on parts, 1-year on labor.
  • Commercial warranty: 5-year on heat exchanger, 2-year on parts, 1-year on labor

Green

Documents

Specifications

AFUE: 95.50

ANSI Specifications: ANSI 372

Application: Residential

BTU: 110000

BTU Heat Rating: 105700 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: E-Series

Color Finish: White

Color Finish Category: Whites

Condensing: Yes

Depth: 16 in

Emission: Ultra Low Nox

End Connection 1: MNPT

End Connections: MNPT

Energy Star Compliant: Yes

Fuel Type: Propane

Green: [Yes, Energy Star]

Height: 34-3/100 in

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 110 MBH

Installation Type: Wall Mount

Low Pressure: 14

MBH: 110

Material: [Plastic, Stainless Steel]

Material Type: [CPVC, PVC, Polypropylene]

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

UL Listed: No

Vent Type: Concentric

Volts: 120V

WIFI Enabled: No

Watts: 145

Weight: 81

Width: 20 in