Rinnai E Series Residential Gas Boiler 75 MBH Natural Gas and Propane

RE75CP

Manufacturer Part #: E75CP

Input MBH

75 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • AHRI Reference Number: 2100934
  • Net I=B=R Capacity: 72400 BTU
  • DOE Heating Capacity: 69000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Condensing
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • Maximum Altitude: 10000 Feet
  • Medium: Hot Water
  • Heat Exchanger Warranty: 12 Years; Parts Warranty: 2 Years

SPECIFICATIONS

AFUE
95.50
Application
Residential
BTU
75000
Boiler Type
Gas
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
E Series
Depth
15-3/5 in
End Connections
MNPT
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
25-3/5 in
Ignition System
Spark Ignition
Indoor Outdoor
Indoor
Input MBH
75 MBH
Installation Type
Wall Mount
Origin
Global
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
1-1/4 in
Stages
Modulating
Supply Pipe Connection
1-1/4 in
Vent Type
Direct Vent
Volts
120V
WIFI Enabled
No
Weight
91
Width
19-7/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday