Residential Gas Boiler 85 MBH Propane and Natural Gas
This product has been replaced by
Manufacturer Part #I090SN
E-Series Residential Gas Boiler 85 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Awarded the ENERGY STAR® most efficient mark in 2016 – up 95.4% AFUE
- Modulating pump varies the flow of water (GPM) to maximize efficiency
- Provides home heating only
- Commercial warranty: 5-year on heat exchanger, 2-year on parts, 1-year on labor
- Includes outdoor reset sensor
- Residential warranty: 12-year on heat exchanger, 2-year on parts, 1-year on labor.
- Approved for room and closet installations
- Flexible venting options
Specifications
- AFUE:
- 95.50 %
- ANSI:
- ANSI 372
- Application:
- Residential
- BTU:
- 85000
- BTU Heat Rating:
- 85000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- E-Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Condensing:
- Yes
- Depth:
- 16 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 26 in
- Ignition System:
- Spark Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 85 MBH
- Installation Type:
- Wall Mount
- MBH:
- 85
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC, PVC, Polypropylene
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Low:
- 14
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 145 W
- Weight:
- 75 lb
- Width:
- 20 in