Gas Vent-Free Fan Convector, Propane

You last purchased this on
 
Rinnai

Gas Vent-Free Fan Convector, Propane

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

Gas Vent-Free Fan Convector, Propane

  • Fast #
  • Part #RFC510P
  • Item #4937219
  • Manufacturer Part #FC510P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal supplemental heating solution for room additions, basements, and sunrooms (Heating area varies by geographic region and location of install within the home)
  • Simple installation - Designed to be professionally installed with ease in nearly any space
  • Input Range 5,600 - 10,000 BTU/hr
  • Professional installation recommended
  • Cool-to-the-touch cabinet keeps you and your family safe
  • Onboard self-diagnostics ensure your heater is performing optimally and simplifies troubleshooting if maintenance or service is needed.
  • A host of "always-on" safety features to protect your family: Tilt switch, Flame and power failure protection, and an Oxygen depletion sensor (ODS) that continuously monitors to ensure safe operation.
  • With no vents or ducts, heat loss is minimized, making for a solution that’s 99.9% efficient.
  • Not for sale in California or Canada
  • Parts are covered for 3 years
  • Requires Certification

Specifications

AFUE:
99.90 %
BTU:
10000
BTU Heat Rating:
10000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
97.8 ft3/min
CSA Certified:
Yes
Condensing:
No
Decibel Rating (dB):
38 dB
Depth:
9-3/5 in
End Connection 1:
FPT
End Connections:
FPT
Energy Star Compliant:
Yes
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
19-2/5 in
Indoor Outdoor:
Indoor
Input (MBH):
10 MBH
Length:
19-1/5 in
MBH:
10
Maximum Airflow:
98
Origin:
Global
Phase:
Single Phase
Product Type:
Fan Parts
Stages:
Modulating
Type:
RFC510P
Volts:
120V
WIFI Enabled:
No
Watts:
19 W
Weight:
22.1 lb
Width:
19-1/5 in