Rinnai HE+ Series 180 MBH Indoor Non-condensing Propane Tankless Water Heater

RRL75I

Manufacturer Part #: RL75IP

Fuel Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Luxury series
  • Non-condensing technology
  • Circ-Logic provides optimal operation of an external recirculation pump utilizing a dedicated recirculation line
  • Warranty: 12 year heat exchanger, 5 year parts, 5 year labor
  • Type: indoor
  • Easy maintenance is achieved with included isolation valves

SPECIFICATIONS

BTU
180000
Collection
HE+ Series
Depth
10 in
Flow Rate
7.5 gpm
Fuel Type
Propane
Green
Energy Star, Yes
Height
23 in
Ignition System
Electronic Ignition
Indoor Outdoor
Indoor
Installation Type
Wall Mount
MBH
180
NSF Certified
Yes
Phase
Single Phase
Power Source
Gas
Product Type
Tankless Water Heater
Type
RRL75IP
Uniform Energy Factor UEF
0.81
Vent Type
Concentric
Water Inlet Connection Size
3/4 in
Water Outlet Connection Size
3/4 in
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday