192 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
HE Series 192 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Factor of 0.82 / Uniform Energy Factor of 0.82
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Professional installation required; call 84-GO-Rinnai for assistance.
- Residential warranty: Limited 10-year on heat exchanger, 5-year on parts, 1-year on labor
- Enhanced scale detection lessens possibility of serious, long-term damage to unit
- Temperature lock prevents accidental or unauthorized changes to water temperature
- Concentric venting system
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
-
Lead Law Compliant
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 192000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- HE Series
- Condensing:
- No
- Depth:
- 9-27/100 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 26-9/10 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 192
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 120 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Concentric
- WIFI Enabled:
- Yes
- Weight:
- 46.3 lb
- Width:
- 14-1/25 in
- Wireless Communication - FEI:
- Wi-Fi