Rinnai

HE+ Series 199 MBH Outdoor Non-condensing Natural Gas Tankless Water Heater

Part #RRL94EN  |  Manufacturer Part #RL94EN

Fuel Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Luxury series
  • Non-condensing technology
  • Circ-Logic provides optimal operation of an external recirculation pump utilizing a dedicated recirculation line
  • Warranty: 12 year heat exchanger, 5 year parts, 5 year labor
  • Type: outdoor
  • Easy maintenance is achieved with included isolation valves

Specifications

Application: Residential

BTU: 199000

CEC Compliant: For Sale in CA

Collection: HE+ Series

Condensing: No

Depth: 10 in

Energy Star Compliant: Yes

Flow Rate: 9.4 gpm

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 23 in

Ignition System: Electronic Ignition

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

MBH: 199

NSF Certified: Yes

Phase: Single Phase

Power Source: Gas

Product Type: Tankless Water Heater

Type: RRL94EN

Uniform Energy Factor UEF : 0.81

Vent Type: Vent Free

Water Heater Type: Tankless

Water Inlet Connection Size: 3/4 in

Water Outlet Connection Size: 3/4 in

Width: 14 in