Gas-Fired Combi Boiler - 112 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 95.5% AFUE
E-Series Gas-Fired Combi Boiler - 112 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 95.5% AFUE
Frequently Purchased Together
Product Details
- Outdoor reset control system with sensor
- Priority DHW standard
- Factory installed modulating pump
- Approved for room and closet installations
- Stainless steel water tube condensing heat exchanger
- Direct vent sealed combustion
- Modulating ceramic burner
- Built-in DHW plate heat exchanger
- NG with Conversion
- Delivers proven reliability with Residential Warranty: 12-Year Heat Exchanger, 2 Year Parts, 1-Year Labor
Specifications
- AFUE:
- 95.60 %
- AMP:
- 6
- ANSI:
- ANSI Z21.13
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 120000
- BTU Heat Rating:
- 112000 Btu/h
- Boiler Type:
- Combi Boiler
- CSA Certified:
- CSA 4.9
- Collection:
- E-Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Condensing:
- Yes
- Control Type:
- Button
- Depth:
- 10-9/10 in
- Display Type:
- Digital
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 26-2/5 in
- Ignition System:
- Direct Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 120 MBH
- Installation Type:
- Wall Mount
- Length:
- 18-1/2 in
- MBH:
- 120
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Media:
- Hot Water
- Minimum Temperature:
- 98
- NSF:
- NSF 372
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Low:
- 19
- Pressure - Maximum:
- 150 psi
- Return Pipe Connection:
- 1 in
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 191 W
- Weight:
- 76.1 lb
- Width:
- 18-1/2 in