Gas-Fired Solo Boiler - Wall Mounted - 138 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 96% AFUE
M Series Gas-Fired Solo Boiler - Wall Mounted - 138 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 96% AFUE
Frequently Purchased Together
Product Details
- This heat-only model offers an outdoor reset sensor (in the box) to optimize your home heating performance
- Excellent operational performance with 95% AFUE efficiency and Energy Star Most Efficient certified
- The i150SN condensing gas boiler heat-only model offers the comfort of whole home heating
- Stainless steel heat exchangers (primary and secondary) throughout boiler for unmatched performance and durability
- Versatile venting options including 2-inch PVC up to 65 feet
- Quick Natural Gas (NG) to Propane (LP) gas conversions (kit included)
- Easy parameter settings and a user-friendly interface
- Convenient control options with the ability to connect two zone pumps to the PCB
- Delivers proven reliability with Residential Warranty: 12-Year Heat Exchanger, 2 Year Parts, 1-Year Labor
Specifications
- AFUE:
- 95.90 %
- AMP:
- 6
- ANSI:
- ANSI Z21.13
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 160000 Btu/h
- Boiler Type:
- Gas Boiler
- CSA Certified:
- CSA 4.9
- Collection:
- M Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Condensing:
- Yes
- Control Type:
- Button
- Depth:
- 10-9/10 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 7.5 gpm
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 26-2/5 in
- Ignition System:
- Direct Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 160 MBH
- Installation Type:
- Wall Mount
- Length:
- 18-1/2 in
- MBH:
- 160
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Low:
- 14
- Pressure - Maximum:
- 45 psi
- Return Pipe Connection:
- 1 in
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 50 W
- Weight:
- 62.0 lb
- Width:
- 18-1/2 in