I-Series 60 MBH Combination Condensing Gas Boiler

Part #RI060CN  |  Item #7905947  |  Manufacturer Part #I060CN

$ 2,774.25 EACH

Input MBH :

60 MBH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dual zone heating
  • Servo based by-passcontrol for preciseDHW temperaturecontrol
  • Built-in recirculationlogic for dedicatedreturn and crossovermodes
  • Simultaneous delivery of hot water/home heating
  • 95% AFUEefficiency
  • High volume ofhot water delivery
  • Outdoor Reset optimizes home heating performance
  • Easy parametersettings
  • Versatile ventingoptions including2-inch PVC up to65 feet
  • NG with LPconversion

Documents

Specifications

BTU: 60000

BTU Heat Rating: 15000 Btu/h

Collection: I-Series

Energy Star Compliant: No

Flow Rate: 4.1 gpm

Height: 26-2/5 in

Input MBH : 60 MBH

Length: 18-1/2 in

NSF Certified: No

UL Listed: No

Weight: 73

Width: 10-9/10 in