Gas-Fired Combi Boiler - 84 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 95.9% AFUE

You last purchased this on
 
Rinnai

M Series Gas-Fired Combi Boiler - 84 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 95.9% AFUE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

M Series Gas-Fired Combi Boiler - 84 MBH - Stainless Steel Hot Water Tube Condensing Heat Exchanger - 95.9% AFUE

  • Fast #
  • Part #RI090CN
  • Item #7905950
  • Manufacturer Part #I090CN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel primary boiler heat exchanger for unmatched performance and durability; Copper nickel integrated DHW plate heat exchanger
  • Compact wall-mounted design saves space over traditional boilers
  • One of the most efficient combi boilers available (AFUE Rating pending)
  • Residential warranty: 12-year on heat exchanger, 2-year on parts, 1-year on labor.
  • Cost-effective, simplified installation-fewer components needed
  • Professional installation recommended
  • Flexible venting options with approved Concentric, PVC, CPVC, Stainless Steel, Polypropylene (rigid and flex), for single-pipe exhaust, room air and two-pipe systems
  • Features an integrated modulating pump, and outdoor reset sensor (in the box)
  • NG with LP conversion
  • Commercial warranty: 5-year on heat exchanger, 2-year on parts, 1-year on labor
  • Requires Certification

Specifications

AFUE:
95.00 %
AMP:
1.97
ANSI:
ANSI Z21.13
ASME:
Yes
Application:
Residential
BTU:
90000
BTU Heat Rating:
84000 Btu/h
Boiler Type:
Combi Boiler
CSA Certified:
CSA 4.9
Collection:
M Series
Color Finish Category:
Whites
Color Finish Name:
White
Condensing:
Yes
Control Type:
Button
Depth:
10-23/50 in
Display Type:
Digital
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
4.2 gpm
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
31-4/5 in
Ignition System:
Direct Electronic Ignition
Indoor Outdoor:
Indoor
Input (MBH):
90 MBH
Installation Type:
Wall Mount
Length:
18-1/2 in
MBH:
90
Material:
Stainless Steel
Maximum Temperature:
180
Media:
Hot Water
Minimum Temperature:
98
NSF:
NSF 372
NSF Certified:
No
Origin:
Global
Pressure - Low:
19
Pressure - Maximum:
150 psi
Return Pipe Connection:
1 in
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Vent Type:
Concentric
Volts:
120V
WIFI Enabled:
No
Watts:
191 W
Weight:
84 lb
Width:
17-3/10 in