Natural Gas Tankless Water Heater

You last purchased this on
 
Rinnai

Natural Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRC80IN
  • Item #4146333
  • Manufacturer Part #RC80IN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8 gpm
  • 157,000 BTU
  • 18.5" W X 26.4" H X 10.5" D
  • Valve included
  • Digital temperature control
  • Warranties - 12 year heat exchanger; 5 year parts; 2 years labor (commercial applications); 5 years labor (residential applications)
  • Up to 95% thermal efficiency
  • Connections: Threaded
  • Requires Certification

Specifications

Application:
Commercial
BTU:
157000
CARB OTC LEED Compliant:
No
Depth:
10-1/2 in
End Connection 1:
MNPT
End Connections:
MNPT
Energy Star Compliant:
Yes
Flow Rate:
8 gpm
Fuel Type:
Natural Gas
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
26-2/5 in
IAPMO Listed -:
No
Ignition System:
Electric Ignition
Maximum Temperature:
185
NSF Certified:
No
Power Source:
Gas
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Volts:
120V
Water Heater Type:
Tankless
Watts:
63 W
Width:
18-1/2 in