Rinnai Natural Gas Tankless Water Heater

RRU80IN

Manufacturer Part #: RU80IN

Fuel Type

Natural Gas

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ultra Series
  • Condensing technology
  • Pre-set at 120° F, adjustable 98°-140° F
  • Digital temperature control
  • Includes valve kit
  • Warranty: 12 year heat exchanger, 5 year parts, 5 year labor
  • Required Accessories: Termination Kits: R223176PP, R223177PP, R184162PP
  • Optional Accessories: Raised Horizontal Termination Kit: R224047PP
  • Type: Indoor
  • Fuel Type: Natural

SPECIFICATIONS

Application
Commercial
BTU
152000
Depth
10 in
Flow Rate
8 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
26 in
Power Source
Gas
Water Heater Type
Tankless
Width
18-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday