6-3/10 in. Plastic and Rubber Roof Flashing for LSi and RCi Series Tankless Water Heaters
This product has been replaced by
Manufacturer Part #189958
6-3/10 in. Plastic and Rubber Roof Flashing for LSi and RCi Series Tankless Water Heaters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zero clearance to combustibles
Specifications
- Application:
- Gas
- Brand Model Compatibility:
- SE, SE+, HE, HE+
- CSA Certified:
- Yes
- Depth:
- 16-4/5 in
- Diameter - Inside 1:
- 6 in
- Height:
- 6-3/10 in
- Length:
- 9-4/5 in
- Material:
- Plastic, Rubber
- Product Type:
- Vent Flashing
- Vent Type:
- Concentric
- Weight:
- 2.09 lb
- Width:
- 12-3/10 in