3/4 in. Flanged Recirculation Pump Kit with Timer

You last purchased this on
 
Rinnai

3/4 in. Flanged Recirculation Pump Kit with Timer

  • Fast #
  • Part #RGTK15
  • Item #4488138
  • Manufacturer Part #GTK15
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

3/4 in. Flanged Recirculation Pump Kit with Timer

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Internal check valve for convenient installation in systems with dedicated return lines
  • Built-in timer control designed to minimize energy consumption at set time intervals
  • Compatible with Rinnai Circ-Logic™ - Pair with a Rinnai HE+ or SE+ tankless water heater to reduce wait time for hot water via dedicated recirculation
  • Grundfos 15-55 pump to meet flow capacity needs of most homes
  • Stainless steel pump housing material for domestic hot water circulation systems
  • Requires Certification

Specifications

AMP:
0.75
Depth:
5-39/100 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
20 gpm
Height:
6-1/2 in
Material:
Stainless Steel
Maximum Feet of Head:
17
Power Source:
Electric
Product Type:
Part Kits
Temperature Range:
Up to 150 Deg F (Up to 65 Deg C)
Volts:
115V
Weight:
8.9 lb
Width:
7-21/100 in