Rinnai

Q Premier Series Boiler 85 MBH Propane and Natural Gas

Part #RQP85N  |  Manufacturer Part #QP85N

Input MBH :

85 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Net I=B=R Capacity: 82000 BTU
  • DOE Heating Capacity: 78000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Condensing
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • Heat Exchanger Warranty: 12 Years
  • Maximum Altitude: 10000 Feet
  • Medium: Hot Water
  • Parts Warranty: 2 Years

Specifications

AFUE: 95.40

BTU: 85000

BTU Heat Rating: 78000 Btu/h

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Q Premier Series

Depth: 25-1/5 in

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 26-4/5 in

Input MBH : 85 MBH

Installation Type: Floor Mount

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 3/4 in

Stages: Modulating

Supply Pipe Connection: 3/4 in

Type: RQP85N

Vent Type: Direct Vent

Volts: 120V

Width: 23-3/5 in