0 items

Rinnai Remote Temperature Bath Container in White

RBC100V1W

Color Finish

(Pricing is for White)

$139.78

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 12 hour AM/PM clock, when paired with MC-100 controller
  • Call button allows users to contact another controller
  • In use indicator
  • Moisture resistant plastic case
  • On board diagnostics and safety monitoring
  • Priority and On/Off switches
  • Professional installation recommended
  • Use up To 4 touch pads with each Rinnai unit
  • Water smart bath fill function

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Color Finish
White
Color Finish Category
Whites
Height
2 in
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday