Rinnai

RU Model Series 152 MBH Outdoor Condensing Propane Tankless Water Heater

Part #RRU80EP  |  Manufacturer Part #RU80EP

Fuel Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Condensing technology
  • Digital temperature control
  • Includes isolation valve kit
  • Pre-set at 120° F, adjustable 98° - 140° F

Green

Documents

Specifications

AMP: 4

Application: Commercial

BTU: 152000

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: RU Model Series

Color Finish: Silver

Condensing: Yes

Depth: 10 in

End Connection 1: MNPT

End Connections: MNPT

Energy Star Compliant: Yes

Flow Rate: 8 gpm

Fuel Type: Propane

GSA Approved: No

Green: [Yes, Energy Star]

Height: 26 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Indoor Outdoor: Outdoor

MBH: 152

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 98 to 185 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.92

Volts: 120V

Water Heater Type: Tankless

Width: 18-1/4 in