180 MBH Outdoor Condensing Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #RU180EN
RU Model Series 180 MBH Outdoor Condensing Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frost and boiling protection
- Includes remote controller
- Space saving design
-
Lead Law Compliant
Specifications
- AMP:
- 10
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 180000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- RU Model Series
- Color Finish Name:
- Silver
- Condensing:
- Yes
- Depth:
- 10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 26 in
- IAPMO Listed -:
- No
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Product Type:
- Tankless Water Heater
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 185 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.92
- Vent Type:
- Vent Free
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Watts:
- 168 W
- Width:
- 18-1/2 in